All facial tissues are not created equal. In fact, more people choose Kleenex® Facial Tissue than any other brand. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex® brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft feel and Signal Sheets (the last 10 tissues are cream colored instead of white, so you know it's almost time for a new box). You'll want to buy them in bulk. Choosing Kleenex® lets everyone know that you care enough to provide the very best.
Kleenex® White Facial Tissue for Business, Pop-Up Box, 2-Ply, 125 Sheets/Box, 48 Boxes/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 8-1/2 in |
| Sheet Length | 8-1/5 in |
Product Details
| Style | 2 Ply |
| Type | Standard |
| Number of Sheets | 125 Sheets Per Box |
| Size Type | 125 |
| Package Quantity | 48 Boxes |
| Description | Facial Tissue |
| Manufacturers Part Number | 21606 |
| Brand | Kleenex |