When you're looking for a practical, economical tissue for your office, business, or organization, choose Surpass® Facial Tissue. These tissues feature 2-ply utility for strength and absorbency at a price that's good for your bottom line. Your staff and guests will appreciate these hygienic commercial white tissues for the nose, face and other skin surfaces, which help prevent the spread of germs. This product is manufactured with entirely recycled fiber and meets or exceeds EPA guidelines for minimum post-consumer waste content. You'll want to buy these economical facial tissues in bulk.
Surpass® Facial Tissue, 2-Ply, 125 Tissues/Box, 60 Boxes/Case - KCC 21390
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 8 in |
| Sheet Length | 8-2/5 in |
Product Details
| Style | 2 Ply |
| Type | Standard Recycled |
| Number of Sheets | 125 Sheets Per Box |
| Size Type | 125 |
| Package Quantity | 60 Boxes |
| Description | Facial Tissue |
| Manufacturers Part Number | KCC 21390 |
| Brand | Surpass |