Georgia-Pacific® Professional Facial Tissue, 2-Ply, White, 50 Sheets/Box, 60 Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
Packaged in a smaller, convenient size that is ideal for healthcare. Premium quality and softness for at-home comfort away from home. Personal size provides just the right amount, which means less waste.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 5-5/8 in |
| Sheet Length | 7-3/16 in |
Product Details
| Style | 2 Ply |
| Type | Facial Tissue |
| Number of Sheets | 50 Sheets Per Box |
| Size Type | 50 |
| Package Quantity | 60 Boxes |
| Description | Facial Tissue |
| Manufacturers Part Number | 48550 |
| Brand | Georgia-Pacific |