- Karcher Municipal MC 150 water cooled Kubota 4-cylinder diesel engine with DPF 48 kW (66 hp) at 2.700 rpm (direct injector) Suction Sweeper
- Exhaust emissions VO (EU) 2016/128: STAGE V
- 2-Brush system with automatic ground pressure and suspension. Working width 95", performance of 263,715.8 sq ft per hr.
- Compact, maneuverable and powerful
- More comfortable than ever – the multifunctional vacuum sweeper MC 150 makes city center cleaning and performing many other tasks back- and user-friendly thanks to the active hydro pneumatic suspension system
- Front screen made of laminated safety glass
- A/C and heated cab
- Radio, USB and AUX port and safety belt
- Winter Attachments (Snow Plow, Dump Body and Spreader Sold Separate), Summer Attachments (Lawn Mower, Flail Mower, Spray Bar, Scrub Deck Sold Separate)
Karcher Municipal MC 150 Multifunction Vacuum Diesel Sweeper with 2 Brush System, 96" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 149 in |
| Width | 48 in |
| Height | 78 in |
| Weight | 4519 lbs |
| Cleaning Width | 96 in |
| Turning Radius | 4 ° |
Product Details
| Type | Ride-On |
| Horsepower | 66 HP |
| Color | Gray |
| Cleaning Capacity | 263,716 ft²/hr |
| Style | Double Brush |
| Power Source | Diesel Engine |
| Voltage | 12 V |
| Material | Steel/Glass/Plastic |
| Description | Multifunction Vacuum Diesel Sweeper |
| Manufacturers Part Number | 1.442-237.2 |
| Decibels | 100 |
| Number of Brushes | 2 |
| Hopper Capacity | 396 gal |
| Brand | Karcher Municipal |
| Speed | 25 mph |
Warranty
| Warranty | 1 yr |