Karcher BR 85/100 W Bp Classic Cylindrical Walk Behind Scrubber, 34" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
The BR 85/100 W Bp Classic is the ultimate cylindrical Classic 195 Ah AGM Battery with Shelf Charger & Disc brush walk-behind scrubber powerhouse designed for simplicity, reliability, and ease of use, making it perfect for tackling challenging environments with exceptional cleaning ability and rugged construction. Its sturdy frame and excellent sight lines ensure maximum maneuverability, even in narrow spaces. With die-cast aluminum scrub decks and squeegee assemblies, this machine guarantees unbeatable durability, and the increased contact pressure (88 lbs) of its cylindrical brushes ensures exceptional cleaning. Thanks to the yellow color coding you have come to expect from Karcher, identifying important operator touch points is a breeze. With a 34-inch working width and 43-inch suction width, this scrubber can cover up to 35,025 square feet per hour, running on a 24V/285 or 295 Ah battery that provides up to 4 hours of run time. The BR 85/100 W Bp Classic delivers excellent results every time, making cleaning simple, powerful, and effortless. Experience the BR 85/100 W Bp Classic - a reliable and efficient solution that allows you to get the job done with confidence.
PRICE
$16,639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 33 in |
| Height | 42 in |
| Weight | 705 lbs |
| Water Lift | 67 in |
| Cleaning Width | 32 in |
| Pad Pressure | 88 lbs |
| Squeegee Width | 43 in |
Product Details
| Assembly Required | No |
| Solution Tank Capacity | 26.4 gal |
| Cleaning Capacity | 35,025 ft²/hr |
| Power Source | Battery |
| Wattage | 600 W |
| Material | Polyethylene |
| Manufacturers Part Number | 9.848-456.0 |
| Recovery Tank Capacity | 26.4 gal |
| Battery Run Time | 3 to 4 hr |
| Brand | Karcher |
| Battery Type | 195 Ah |
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Color | Gray |
| Drive System | Traction Drive |
| Voltage | 24 V |
| Batteries | 195 Ah |
| Decibels | 65 |
| Brush Motor RPM | 1200 rpm |
Warranty
| Warranty | 5 yr |