Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pilot G2

Model # :WBB3161126

MPN #: 31168.11

Pilot G2™ Knee Boots, Cleated Outsole, Plain Toe, Men's Size 11, 15"H, White

Product Description
Pilot G2™ knee boots are perfect for working in wet, muddy conditions. These general-purpose PVC boots provide easy walking and all-day protection.

Features:
  • Injection-molded construction for 100% waterproof protection
  • Slip resistant per ASTM F3445, the standard specification as of July 2021
  • 15" height with a cutline at 12" for fast and clean height modification
  • Flexible upper stays supple in cold temperatures to make walking easier
  • Tough outsole material for good abrasion resistance
  • Self-cleaning cleated outsole spits out debris as you walk
  • Removable contour insole wicks sweat to keep feet dry and comfortable
  • Ideal Applications: Construction, Agriculture, Industry, Foul Weather, General Purpose
  • Chemical Resistance: Certain acids and alkalies, fats, oils, hydrocarbons and other chemicals


PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11
Boot Height15 in

Product Details

Chemical Resistant SoleYes
Upper MaterialPVC
MaterialPVC
Outsole MaterialPVC
GenderUnisex
Manufacturers Part Number31168.11
InsoleRemovable Contour
WaterproofYes
BrandPilot G2
TypeKnee Boots
ColorWhite
Toe TypePlain Toe
Midsole MaterialPVC
StyleKnee Boots
Outsole DesignCleated
InsulatedNo
Insulation TypeNone
Closure TypeSlip-On
Footwear Sole PatternCleated
Package Quantity1
DescriptionPlain Toe Knee Boots
Shank MaterialPVC
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F3445