Sof-Seam Knee Support with Open Patella, Small, 12"-14"
Write a Review
|
Questions & Answers (0)
Product Description
Basic Neoprene Knee Support with Open Patella includes standard pullover neoprene sleeve provides compression with therapeutic warmth. Neoprene is 3mm thick with double layer for added compression over the knee joint. Indicated for mild knee strains/sprains, Arthritis, and reducing edema. Color: Black. Features: Basic Neoprene Sleeve and Double Layer Around Knee Joint. Circumference at Knee Center: Small 12" - 14".
PRICE
$18.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | Small |
Product Details
| Type | Knee Supports |
| Color | Black |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Sof-Seam Knee Support |
| Manufacturers Part Number | 24-2600 |
| Brand | Sroufe |
Warranty
| Warranty | 1 yr |