Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3131993

MPN #: ORT2431020

Medline Compression Knee Immobilizer, 20"L, Universal

Product Description

Features:
  • Help promote stability while providing uniform compression
  • Feature five 4" (10 cm) elastic straps with alternating hook closures for uniform compression, plus one beveled and two straight aluminum posterior stays to reduce flexion
  • Foam pile material helps reduce splint migration
  • Surged edges for durability
  • Beveled aluminum medial and lateral stays are movable for an adjustable fit


PRICE
$48.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
SizeUniversal

Product Details

Manufacturers Part NumberORT2431020
BrandMedline