Beta MC10 34 Piece Hand Tool Set Of Combination Wrenches, Screwdrivers, Pliers & Hex Keys
Write a Review
|
Questions & Answers (0)
Product Description
The Beta MC10 hand tool set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 34-piece set includes 16 combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm; 9 offset hex key wrenches 1,5, 2, 2,5, 3, 4, 5, 6, 8, 10 mm; 1 heavy-duty diagonal cutting nippers 160 mm; 1 heavy duty combination pliers, slip- proof double layer PVC coated handles, industrial finish 180 mm; 1 extra-long needle knurled nose pliers, slip- proof double layer PVC coated handles, industrial finish 160mm; 3 slotted screwdrivers 3 x 100, 5.5 x 150, 6.5 x 150 mm and 3 phillips head screwdrivers PH0x60, PH1x80, PH2x100 mm. The tray measures 5-13/16" L x 10-15/16" D x 2-34" H
PRICE
$499.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 |
| Drive Size | Various in |
Product Details
| Type | Hand Tool Kit |
| Number of Pieces | 34 |
| Package Quantity | 1 |
| Description | Hand Tool Set of Wrenches, Screwdrivers, Pliers & Hex Keys |
| Manufacturers Part Number | 027500011 |
| Brand | Beta |