- 6 parts, contains 6 ESD Electronics Pliers, electricaly discharging version; case made of hard-wearing polyester fabric; pliers are held by elastic band, with zip fastener
KNIPEX® 00 20 17 6 Pc Electronic Pliers Set Esd
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$405.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24.5 lbs |
Product Details
| Type | Pliers Set |
| Number of Pieces | 6 |
| Package Quantity | 1 |
| Description | ESD Electronic Pliers Set |
| Manufacturers Part Number | 00 20 17 |
| Handle Type | Comfort Grip |
| Brand | Knipex |