Three (3) of the most popular Pliers Wrenches in one set. Includes one of each: 6" Pliers Wrench (86 03 150), 7-1/4" Pliers Wrench (86 03 180), 10" Pliers Wrench (86 03 250).
Knipex® Pliers Wrench Set, 3 Pc
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Jaw Capacity | Up to 2 in |
Product Details
| Handle Material | Plastic Coated |
| Number of Pieces | 3 |
| Material | Steel |
| Color | Red |
| Handle Color Family | Red |
| Manufacturers Part Number | 9K 00 80 45 US |
| Handle Type | Plastic Coated |
| Brand | Knipex |
Related Products
Knipex 00 11 01 Twin Key Universal Control Cabinet Key Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and sanitation, air conditioning, electro technology), gas and water supply and shut-off systems 8-arm version: 2,4-way wheel wrench connected in a space saving way using magnets Reversible bit: slot 3/64 x 9/32" (1.0 x 7 mm) and PH2 cross slot Key and reversible bit joined by stable stainless steel wire Quality surface coating Lightweight-optimized Zinc die cast design
The Beta MC10 hand tool set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 34-piece set includes 16 combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm; 9 offset hex key wrenches 1,5, 2, 2,5, 3, 4, 5, 6, 8, 10 mm; 1 heavy-duty diagonal cutting nippers 160 mm; 1 heavy duty combination pliers, slip- proof double layer PVC coated handles, industrial finish 180 mm; 1 extra-long needle knurled nose pliers, slip- proof double layer PVC coated handles, industrial finish ...
Includes 1 each of: 5" Mini Pliers Wrench (86 03 125), 7-1/4" Pliers Wrench (86 03 180 ) One-of-a kind tool that replaces a full set of inch and metric open end wrenches Excellent for gripping, holding, pressing and bending applications Smooth parallel gripping jaw prevents marring on work surfaces Adjustment at the touch of a button Zero backlash contact pressure - no damage to edges Made in Germany Chrome-plated pliers Plastic-coated handles The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle Reliable catching of the hinge ...
The Gearwrench® TEP sets have been carefully designed to fully equip the student technician with the tools needed to service and repair in the automotive, heavy duty/diesel, machinery, and aviation fields. The tools in each set features innovations in speed, access, and productivity which are the benchmarks of the Gearwrench® brand. The 83080 is an aviation introductory set that features 1/4 in. and 3/8 in. drive sockets in SAE sizes, 84 tooth ratchets, a 3/8 in. speeder handle, and drive tools. Also included in the set are long pattern combination wrenches in SAE sizes, 6 piece ...
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 9-Piece Insulated General Purpose Kit (JT-KT-00006) contains: 6 inch Combination Pliers (JT-PL-00011) 6-1/4 inch Long-Nose Pliers (JT-PL-00051) 8 inch Adjustable Wrench (JT-WA-03000) 1/8 inch x 3 inch Slotted Terminal Screwdriver (JT-SD-01860) 3/16 inch x 6 inch ...