Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135882

MPN #: 12195

Ergodyne® Chill-Its® 6695 Sun Protection Arm Sleeves, M/L, Blue, 1 Pair

Product Description
The Chill-Its® 6695 Sun Protection Arm Sleeves provide full arm protection to absorb and wick away sweat and shield skin from the sun's harmful UV rays. Designed to be worn dry, the moisture-wicking treatment on these arm sleeves creates a cooling effect to keep wearers cool and comfortable. Constructed with a soft, stretchable performance knit fabric, these unisex arm sleeves come in two sizes-S/M and XL/2XL-and are completely seam-free for ultimate comfort. An anti-odor treatment is added for all-day freshness. Unlike the Chill-Its® 6690 Cooling Arm Sleeves that offer only 1 logo location (on the wrist), these sun protection sleeves offer full customization-with no limits on the messages, colors, logos or slogans. Whether working outside or simply enjoying the outdoors (golfing, cycling, fishing, jogging, playing baseball etc.), these UV protective arm sleeves provide great skin protection. Also perfect for covering up tattoos so as not to offend the prim and prudish with your gnarly ink.

Features:
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • MOISTURE-WICKING - Will absorb sweat and wick moisture away to create a cooling effect
  • ANTI-ODOR TREATMENT - For long-lasting freshness
  • COMFORTABLE FIT - Soft, stretchable and seam-free performance knit fabric
  • TWO PACK - Includes two sleeves that fit on both left and right arms
  • MULTIPLE COLOR OPTIONS - Blue, Camo and American Flag
  • CUSTOM LOGO'ING AVAILABLE - Customize with your company's logo
  • SIZING - M/L and XL/2XL
  • MACHINE WASHABLE
  • MATERIAL: Polyester / Spandex


PRICE
$15.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width4 in
Weight0 lbs
SizeM/L

Product Details

TypeSun Protection Sleeve
ColorBlue
ApplicationAgriculture, Construction, Utilities, Transportation, Sports, Hiking, Solar
SeriesChill-Its 6695
ClosureSlide On
Cuff StyleKnit
ProtectionUV/Sun Protection, Warm Temperature Protection
StyleProtective Sleeve
Closure TypeSlide On
MaterialPolyester
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number12195
Cooling TypeAbsorptive
Flame RetardantNo
BrandErgodyne