Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3071580

MPN #: JT9-3406016

JET® Knob #40093(Uv101 60A Jointr#27/Spr27#28, JT9-3406016

Product Description

This is a genuine OEM sourced part which is specially made for use with Powermatic equipment. It is an identical replacement for a faulty or a missing knob that was installed on a new unit, please make sure to refer to the appropriate diagrams of your model for the correct location and application of this hardware. Keep in mind this high-quality component is made of durable metal and is sold individually.

For Use With:
  • Jet 3520A Wood Turning Lathe
  • 143 14" Bandsaw
  • 143 14" Bandsaw
  • 26 Shaper
  • 1200 20Inch. Drill Press
  • 1200 20Inch. Drill Press
  • 1200HD 20Inch. Drill Press
  • 1200HD 20Inch. Drill Press
  • 27 Spindle Shaper
  • 60 8" Jointer
  • 68 12" Tilting Arbor Saw
  • 1150A 15In. Drill Press
  • 1150A 15In. Drill Press
  • 1150HD 15In. Drill Press
  • 1150HD 15In. Drill Press
  • 50 6In. Jointer



PRICE
$10.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-3406016
TypeKnob
For Use WithBand Saws, Drills, Drill Press, Jointers, Lathes, Saws, Shapers
BrandJET