Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB645519

MPN #: 209-505-915

Koch™ Filter 209-505-915 E-Pak 950 5 Pkt Paint Booth Exhaust Final Filter 20"W x 25"H x 15"D - Pkg Qty 10

Product Description
Koch™ Filter 209-505-915 E-Pak 950 5 Pkt Paint Booth Exhaust Final Filter 20"W x 25"H x 15"D

Features and Benefits:

  • Exceeds the requirements of the Code of Federal Regulations, 40 CFR 63
  • Engineered to provide maximum service life and efficiency for all types of coating materials
  • Complies with all NESHAP* and MACT** standards


PRICE
$769.50  Sold in packages of 10 / $76.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/2 in
Width19-1/2 in
Depth15 in
Height25
Nominal Height25 in
Nominal Depth15 in
Nominal Length25 in
Nominal Width20 in

Product Details

TypeFinal Filter
ColorYellow
Average Arrestance Percent99.99
MaterialPolyester
Package Quantity10
Manufacturers Part Number209-505-915
MERV15
BrandKoch