Features
- Upgrade from standard pleated filters
- MERV 11 efficiency rating
- Dual layered filter media
- Low pressure drop
- Superior efficiency
- High dust holding capacity
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 3-3/4 in |
| Nominal Size | 20 x 20 x 4 in |
| Nominal Height | 20 in |
| Nominal Depth | 4 in |
| Nominal Width | 20 in |
Product Details
| Type | Wire Backed |
| Color | Yellow |
| Frame | Moisture Resistant Beverage Board, Double Walled |
| M Layer | Downstream Mechanical |
| Package Quantity | 6 |
| Manufacturers Part Number | 102-500-028 |
| MERV | 11 |
| Brand | Koch |