- MERV 13 performance rating
- Earns LEED Points
- Reduces energy cost
- Extended filter lifecycle
- Conserves resources
- Improves indoor environmental quality
- Available in 1", 2", and 4" depths
- Special sizes available upon request
Koch Filter™ Green Pleated Filter, 12 X 24 X 4", MERV 13, High Capacity - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$185.70 Sold in packages of 6 / $30.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 3-3/4 in |
| Height | 24 in |
| Nominal Size | 12 x 24 x 4 in |
| Nominal Height | 24 in |
| Nominal Depth | 4 in |
| Nominal Width | 12 in |
Product Details
| Type | WIre Backed |
| Color | White |
| Frame | Moisture Resistant Beverage Board, Double Walled |
| Series | Multi-Pleat Green |
| Style | High Capacity |
| Grid | Rust Resistant Galvanized Dipped Expanded Metal Support |
| Package Quantity | 6 |
| Manufacturers Part Number | 102-714-023 |
| Pleats | Bonded To Frame |
| MERV | 13 |
| E-Layer | Upstream Electrostatically Charged, Supported Downstream By A Layer On Spun-Bond |
| Brand | Koch |