Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB723334

MPN #: 102-714-007

Koch Filter™ Green Pleated Filter, 16 X 25 X 1", MERV 13, High Capacity - Pkg Qty 12

Product Description
Koch™ Filter 102-714-007 Merv 13 High Capacity Extended Surface Multi-Pleat Green 16"W x 25"H x 1"D

Features

  • MERV 13 performance rating
  • Earns LEED Points
  • Reduces energy cost
  • Extended filter lifecycle
  • Conserves resources
  • Improves indoor environmental quality
  • Available in 1", 2", and 4" depths
  • Special sizes available upon request
PRICE
$311.40  Sold in packages of 12 / $25.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth7/8 in
Nominal Size16 x 25 x 1 in
Nominal Height25 in
Nominal Depth1 in
Nominal Width16 in

Product Details

TypeWire Backed
ColorWhite
FrameMoisture Resistant Beverage Board, Double Walled
Package Quantity12
Manufacturers Part Number102-714-007
Pleats13 Pleated Panel, Bonded To Frame
MERV13
BrandKoch