Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798870

MPN #: 24982-CP

Kohler® Purist® Single Lever Spring Pull-Down Kitchen Faucet, 1.5 GPM

Product Description
Complete kitchen tasks with more ease and efficiency. This Kohler® Purist semi-professional kitchen sink faucet combines a strong architectural form with features adapted from the busiest professional kitchens. The three-function deck-mount kitchen faucet sprayhead lets you cycle through a range of tasks at the touch of a button: an aerated stream for rinsing, Sweep® spray for cleaning, and Boost function for fast filling of pots and pitchers.

Features:
  • Professional-style faucet with an easy-to-clean coated hose and removable coil
  • Unique three-function sprayhead with Sweep® spray, Boost technology and aerated stream
  • Handle rotates 90° forward to prevent contact with backsplash
  • Sweep® spray creates a wide, forceful blade of water for superior cleaning
  • Boost technology increases the flow rate by 30% with the press of a button
  • DockNetik® magnetic docking system securely locks sprayhead into place when not in use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium


PRICE
$575.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Depth10-1/16
Height23-13/16 in
Spout Reach10 in
Spout Height8-3/8 in

Product Details

Flow Rate1.5
ColorSilver
Gallons per Minute1.5 gal/min
StyleTransitional
Mounting LocationDeck
FinishPolished Chrome
MaterialZinc
Manufacturers Part Number24982-CP
Faucet Holes1
Handle StyleLever
BrandKohler

Compliance & Certifications

Lead Free CompliantYes