Features:
- 36" minimum base cabinet width
- Single bowl
- 7-5/8" depth
- Includes installation hardware
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 17-3/4 in |
| Height | 8 in |
| Basin Depth | 7-5/8 in |
| Steel Gauge | 18 ga |
Product Details
| Type | Undermount Kitchen Sink |
| Color | Silver |
| For Use With | Kitchen |
| Mounting Location | Undermount |
| Includes | Sink |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3183-NA |
| Faucet Holes | 0 |
| Shape | Rectangular |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | No |