Houzer® ES-2408-1 Undermount Stainless Steel Single Bowl Kitchen Sink
Write a Review
|
Questions & Answers (0)
Product Description
Houzer ES-2408-1 Undermount Stainless Steel Single Bowl Kitchen Sink
The Houzer ES-2408-1 Elite Series Undermount Single Bowl Kitchen Sink is big enough to handle large pans and pots. This sink is a favorite with budget-minded remodelers. It's design is based on our premium Medallion classic series, so you'll find a host of high-end attributes. It features 20 gauge T-304 stainless steel with lustrous satin finish with high lighted rim, SpecPlus edges for added strength, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Bowl measures 21 in. wide by 15-3/4 in. by 8 in. deep. The Houzer ES-2408-1 Elite Series Undermount Single Bowl Kitchen Sink meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 30 in. cabinet.
The Houzer ES-2408-1 Elite Series Undermount Single Bowl Kitchen Sink is big enough to handle large pans and pots. This sink is a favorite with budget-minded remodelers. It's design is based on our premium Medallion classic series, so you'll find a host of high-end attributes. It features 20 gauge T-304 stainless steel with lustrous satin finish with high lighted rim, SpecPlus edges for added strength, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Bowl measures 21 in. wide by 15-3/4 in. by 8 in. deep. The Houzer ES-2408-1 Elite Series Undermount Single Bowl Kitchen Sink meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 30 in. cabinet.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/4 in |
| Width | 18 in |
| Basin Depth | 8 in |
| Basin Length | 21 in |
| Basin Width | 15.75 in |
| Steel Gauge | 20 ga |
| Min Cabinet Size | 30.25 |
Product Details
| Color | Silver |
| Stainless Series | T-304 |
| Mounting Location | Undermount |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | ES-2408-1 |
| Faucet Holes | 0 |
| Shape | Rectangular |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |