SANI-LAV 503FL-0.5 Model 503FL With Flow Rate Of 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 503FL-0.5 Model 503FL With Flow Rate Of 0.5 GPM
Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) Sink Bowl and Pedestal Base, (1) Chrome-Plated Faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Strainer Assembly with Basket.
Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) Sink Bowl and Pedestal Base, (1) Chrome-Plated Faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Strainer Assembly with Basket.
PRICE
$1,505.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 41-1/2 in |
| Backsplash Height | 9-1/2 in |
Product Details
| Number of Stations | 1 |
| Flow Rate | 0.5 gal/min |
| Type | Floor Mount |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Color | Gray |
| Manufacturers Part Number | 503FL-0.5 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | Yes |