Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799101

MPN #: 25939-NA

Kohler® Vault™ Large Single Basin ADA Sink UC

Product Description
The distinctive, modern design of the KOHLER® Vault™ undermount sink lends a contemporary vibe to your kitchen. The single bowl, handcrafted from stainless steel, features tightly angled corners to maximize basin space and a sloped bottom that helps with draining and cleanup. An engineered sound-absorption system significantly reduces disposal and dishwashing noise.

Features:
  • 36" minimum base cabinet width
  • Single bowl
  • 5-1/2" (140 mm) depth
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware


PRICE
$829.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width18-5/16 in
Height5-13/16 in
Basin Depth5-1/2 in
Steel Gauge18 ga

Product Details

TypeUndermount Kitchen Sink
ColorSilver
For Use WithKitchen
Mounting LocationUndermount
IncludesSink
MaterialStainless Steel
Number of Basins1
Package Quantity1
Manufacturers Part Number25939-NA
Faucet Holes0
BrandKohler

Compliance & Certifications

ADA CompliantYes