- Hanging Organizer, 7-1/2"W x 3-13/16"D x 9-5/16"H Ideal for organizing folders and files of all shapes and sizes
- Includes three (3) organizers that can be stacked or used side-by-side
- Adjustable mount for quick hanging over cubicle walls and screw holes for securing to a wall
- Can be docked to the Konnect Cord Management Rail
Bostitch® Konnect Hanging Organizer, 4-Piece, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 3-13/16 in |
| Height | 9-5/16 in |
Product Details
| Type | Hanging Organizer |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | KT-3FOLDER-BLK |
| Brand | Bostitch |