Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778338

MPN #: KT2-BASEKIT1-WHT

Bostitch® Konnect™ Stackable Desk Organizer, 2 USB Ports & 2 Plugs, 4-Piece, White

Product Description
Desk Organizer and Charging Station, 2 USB Ports & 2 Plugs, Charges Phones & Tablets, Pencil Cup, 4-Piece Design

Features:
  • Modular design allows for each piece to be stacked together or used individually
  • Built-in USB ports, a dual power hub, and an integrated phone stand for device docking and charging
  • Includes a pencil cup, storage tray, back channel, and an integrated holder for ultimate storage and organization
  • Cord wrap for easily managing wires and cables
  • Non-slip rubber feet protect surfaces
  • Includes 3' micro USB cord for power - wall adapter not included
  • Three-year limited warranty


PRICE
$39.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth4-3/16 in
Height4-3/16 in

Product Details

TypeDesk Organizer
MaterialABS
Package Quantity1
ColorWhite
Manufacturers Part NumberKT2-BASEKIT1-WHT
BrandBostitch