- Handy Cord Strap Quickly & Easily Secures Cords For Carrying
- Holds Up To 150 Feet Of 16/3 Cord
- Shatter & Temperature Resistant Thermoplastic Construction
BAYCO Kord-Carry Strap 150' 16/3 Cord Capacity - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$70.50 Sold in packages of 30 / $2.35 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 0.25 in |
| Height | 15.5 in |
| Weight | 4 lbs |
| Cord Length | 150 ft |
Product Details
| Type | Carry Strap |
| Package Quantity | 30 |
| Description | Kord-Carry Strap |
| Color | Orange |
| Manufacturers Part Number | K-175 |
| Brand | NightStick |