- Replacement Bulb For 15w Fluorescent Work Lights (120v)
BAYCO 15 Watt Fluorescent Replacement Bulb - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.80 Sold in packages of 6 / $6.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18.5 in |
| Width | 1 in |
| Depth | 18.5 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Voltage | 120 V |
| Watts | 15 W |
| Package Quantity | 6 |
| Description | Fluorescent Replacement Bulb |
| Manufacturers Part Number | SL-223 |
| Brand | NightStick |