Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820554

MPN #: 97 52 36

KNIPEX® 97 52 36 Crimping Pliers-3-Position Contact - Comfort Grip 8-3/4" OAL

Product Description
KNIPEX® 97 52 36 Crimping Pliers-3-Position Contact - Comfort Grip 8-3/4" OAL

Features:

  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism)
  • Crimping pressure has been set precisely (calibrated) in the factory.
  • Good handling thanks to favourable handle position, low weight, short design and ergonomically shaped handles
  • Chrome vanadium electric steel in special quality, oil-hardened
PRICE
$195.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in

Product Details

Manufacturers Part Number97 52 36
TypeCrimping Tool
Handle TypeComfort Grip
BrandKnipex