Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820569

MPN #: 00 19 57

KNIPEX® 00 19 57 4 Pc Precision Circlip Snap-Ring Pliers Set In Tool Roll

Product Description
KNIPEX® 00 19 57 4 Pc Precision Circlip Snap-Ring Pliers Set In Tool Roll

Features:

  • Tool roll made of hard-wearing polyester fabric
  • With practical, adjustable quick release fastener
  • Contains common Precision Circlip Pliers for highest requirement
  • Contains: 44 11 J1, 48 11 J2, 49 11 A1, 49 11 A2
PRICE
$119.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length(2) 6 (2) 7 in

Product Details

Manufacturers Part Number00 19 57
Handle TypePlastic Coated
BrandKnipex