Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Knipex

Model # :WBB1820560

MPN #: 12 12 02

KNIPEX® 12 12 02 Automatic Wire Stripper 14-32 Awg

Product Description
KNIPEX® 12 12 02 Automatic Wire Stripper 14-32 Awg

Features:

  • From-fit stripping of both standard and difficult-to-remove insulating materials such as PTFE, silicone, Radox, Kapton and rubber inlcuding multi-layer insulations
  • Blades are shaped precisely to the respective conductor cross-section
  • An adjustable length stop is perfect for use when cutting the same stripping lengths during repetitive work
  • With additional cable guide for exact positioning of the conductor in the stripping area of the blades
PRICE
$219.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length195

Product Details

Manufacturers Part Number12 12 02
Handle TypeComfort Grip
DescriptionAutomatic Wire Stripper
BrandKnipex