Features: Push Button for Quick Adjustments - Press the domed button and slide the handle to adjust the jaw size Tongue and Groove Track - The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force Jaw Teeth - The jaws have fine teeth in the front and back for controlled gripping on flat surfaces; coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes Jaw Capacity - These pliers have 22 adjustment positions, a maximum flat jaw capacity of 4.0 inches, and a maximum ...
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; the 8-inch insulated combination pliers are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 8 in. combination pliers feature flat serrated gripping jaws, tapered gripping jaws, and double knife-edge side-cutters. Features: 8 inch Combination Pliers Features flat serrated gripping jaws, tapered gripping jaws and double ...
Features: Insulated for Electrical Work - The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900 Long, Slim Jaws for More Access - The slim jaws are 3.2 inches long from the center of the joint to the end of the tips, allowing you to reach into tight spaces. Five Work Zones Wire Cutter for fast, clean cuts Serrated Surface for controlled gripping Smooth Surface for non-marring clamping Coarse Teeth for an aggressive bite Hex-Grip Teeth for turning hex bolts Hex ...
Features: Curved Jaw Profile - The curved section locks onto hex-shaped bolt heads, rounded-off nuts, pipes, and square tubing with the aggressive bite of deep, sharp teeth Pull-to-Release Lever - Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever Large Adjustment Knob - The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands Tensioning Through-Hole - Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key ...
Features: Insulated for Electrical Work: The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900. Dedicated Wire Cutters: The pliers have a 0.9 inch cutting capacity for a variety of wire and cable sizes. Two opposing knives meet in the center, offering clean wire cuts with less effort. Flared Handles: The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers. Materials: The body ...