- Sturdy. Easy to use.
- Innovative ratchet-drive.
- Easy handling due to low weight (28.2 oz / 800 g) and compact construction (12 1/2" / 320-m length) - usable in confined areas also
- Cutting through copper and aluminium cables with diameters of up to 2 23/64" (60 mm) in one-hand and two-hand operation
- Hardened cutting edges, precisely ground, cut smoothly and neatly without crushing
KNIPEX® 95 32 320 3 Stage Drive Ratchet Cable Cutter Comfort Grip Handle 12-1/2" OAL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 320 mm |
| Weight | 2 lbs |
| Size | 12-1/2 in |
Product Details
| Handle Material | Comfort Grip |
| Material | Steel |
| Description | 3 Stage Drive Ratchet Cable Cutter |
| Manufacturers Part Number | 95 32 320 |
| Brand | Knipex |