Pewag KPW13 Grade 100 Clevis Grab Hook, 1/2", 14771 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The KPW13 Clevis Grab Hook is a Grade 100 forged alloy shortening hook designed for demanding overhead lifting and rigging applications. Engineered for use with 1/2" Grade 100 chain, it provides a 14,770 lb working load limit and dependable performance in heavy-duty environments. The clevis design allows quick, secure attachment directly to chain assemblies without extra connectors. Ideal for shortening sling legs, controlling chain length, and creating efficient lifting configurations while maintaining strength, safety, and operational flexibility.
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 in |
| Width | 3-5/8 in |
| Height | 3-11/16 in |
| Weight Capacity | 14771 lbs |
| Weight | 4 lbs |
| Dimension B | 3-5/8 in |
| Dimension D | 5/8 in |
| Dimension E | 3-11/16 in |
Product Details
| Type | Clevis Grab |
| Color | Orange |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 27173 |
| Brand | Pewag |