Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Crosby

Model # :WBB3055031

MPN #: 1013085

Crosby Chain Double Clevis Link 1/2", 9200 LBS WLL S

Product Description
  • All pins Alloy Steel - Quenched and Tempered.
  • Body is forged and heat treated carbon steel.
  • Designed for linking all popular sizes of Grade 3 and Grade 4 chain to
  • rings, end links, eye hooks, pad eyes, tractor eye bolts, etc.
  • Features quick and easy assembly.


PRICE
$91.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width2.75 in
Height1.44 in
Weight2 lbs
Pin Diameter.63 / .75 in
Inner Width13/16 - 1-1/4 mm
Material Diameter - Chain Size1/2
Working Load Weight Limit9200 lbs

Product Details

TypeClevis
ColorRed
MaterialAlloy
Manufacturers Part Number1013085
BrandCrosby

Warranty

Warranty1 yr