Pewag KPSW13 Grade 100 Clevis Grab Hook with Catch, 1/2", 14771 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The KPSW13 Clevis Grab Hook with Safety Catch is a Grade 100 forged alloy shortening hook engineered for heavy-duty lifting and rigging applications. Designed for use with 1/2" Grade 100 chain, it delivers a 14,770 lb working load limit and features an integrated safety catch to help prevent accidental chain disengagement. The clevis connection allows quick, secure installation directly onto chain assemblies without additional hardware. Ideal for shortening sling legs, adjusting chain lengths, and enhancing safety, efficiency, and reliability in demanding industrial lifting environments.
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 in |
| Width | 3-5/8 in |
| Height | 3-11/16 in |
| Weight Capacity | 14771 lbs |
| Weight | 4 lbs |
| Dimension B | 3-5/8 in |
| Dimension D | 5/8 in |
| Dimension E | 3-5/8 in |
Product Details
| Type | Clevis Grab |
| Color | Orange |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 65623 |
| Brand | Pewag |