KRAFT MAC & CHEESE Easy Mac Cups, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Kraft Easy Mac Macaroni and Cheese makes a tasty, nutritious meal or side dish that both adults and kids will love. Kids love the cheesy flavor and smooth, creamy consistency. Kraft Easy Mac is microwaveable, making it quick and easy to prepare. Rich in calcium and iron, Kraft Easy Mac Macaroni and Cheese is a healthy complement to any meal or a satisfying main dish all on its own
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 Count |
Product Details
| Type | Grocery |
| Flavor | Cheese |
| Package Type | Box |
| Description | Kraft Mac & Cheese Easy Mac Cups |
| Manufacturers Part Number | 220-00478 |
| Gluten Free | No |
| Brand | Kraft |