Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1638361

Global Industrial™ Single Wall Corrugated Sheets, 14"L x 18"W, Kraft - Pkg Qty 50

Product Description
These corrugated sheets are great for use as a layering pad on pallets to disperse weight.

Features:
  • Pads help keep tops of products dust free during storage
  • Helps prevent strapping and forklift damage
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold in bundle quantities of 50
  • Sheets may be folded to prevent damage during shipping


PRICE
$46.50  Sold in packages of 50 / $0.93 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
46.50
Buy 3 pkgs - 4 pkgs
44.00Save $2.50 (5%)
Buy 5+ pkgs
43.00Save $3.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width18 in

Product Details

TypeStandard Sheets
MaterialCorrugate
Wall TypeSingle
Package Quantity50
ColorKraft
Manufacturers Part NumberB1638361
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes