Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1638565

Global Industrial™ Double Wall Corrugated Sheets, 36"L x 24"W, Kraft - Pkg Qty 5

Product Description
Double Wall Corrugated Sheets 24" x 36" 275#/ECT-48 Kraft, 5 Pack

Use Double Wall Corrugated Sheets to stack heavy items.

Features:
  • Manufactured from 275# DW/ECT-48 kraft corrugated
  • Provides extra durability and strength
  • Protects products from forklift damage
  • Sold and shipped in bundles of 5
  • Sheets may be folded to prevent damage during shipping


PRICE
$15.65  Sold in packages of 5 / $3.13 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
15.65
Buy 3 pkgs - 5 pkgs
14.85Save $0.80 (5%)
Buy 6+ pkgs
14.40Save $1.25 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Thickness.3125 in

Product Details

TypeStandard Sheets
MaterialCorrugate
Wall TypeDouble
Package Quantity5
ColorKraft
Strength275# / ECT-48
BrandGlobal Industrial
RecyclableYes