Model # :WBB2273847
MPN #: RBR30105BO
Lawn and Leaf Bags, 30 Gallon, 16"W x 12"D x 35"H, 50 Bags/Box
Write a Review
|
Questions & Answers (0)
Product Description
Make yardwork a little more pleasant with these value-priced bags. Tough plastic stretches when poked, helping to keep sticks and twigs from puncturing the bag. Reinforced seams minimize the potential for inconvenient splits and breaks.
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 12 in |
| Height | 35 in |
| Weight Capacity | 30 lbs |
Product Details
| Type | Medium Duty |
| Capacity | 30 gal |
| Material | Paper |
| Package Quantity | 50 |
| Description | Lawn/Leaf Bag |
| Color | Natural |
| Manufacturers Part Number | RBR30105BO |
| For Use With | Contractor, Metal, Wood, Lawn |