- Excellent for wrapping boxes, layering or to fill void
- 100% recycled
Global Industrial
Model # :WBB3177732
Global Industrial Kraft Paper Sheets, 50 lbs., 11"W x 16"L, 2450/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 11 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 2,450 sheets |
| Color | Brown |
| Manufacturers Part Number | B3177732 |
| Brand | Global Industrial |
| Recyclable | Yes |