Encore Packaging Kraft Paper Table Top Attachment For 18" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This table attachment for dispensing bundling features a robust steel tubing design and can be easily mounted on a table-top surfaces. Features a robust steel design. Can use with anything on a roll.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/16 |
| Width | 40 in |
| Height | 23-5/8 in |
| Max Material Width | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Tabletop Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table Top or Floor |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Kraft Paper Table Top Attachment |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-769-18 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |