Bulman Products Standard All In One Dispenser w/ 30" Regular Blade, 32"W x 7"D x 8"H, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Roll changing is easy with dowel holders and knife arms that lock into the open position. It includes rubber feet to protect surfaces or it can be mounted on counter, under counter or on a wall. The dispenser can holds up to 9" diameter roll. It is finished in a light gray powder coat. The dispenser can ship k.d. via UPS.
PRICE
$94.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 7 in |
| Height | 8 in |
| Max Material Width | 30 in |
| Roll Diameter | Up to 9 in |
Product Details
| Type | Tabletop Dispenser |
| Color | Gray |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Wall or Table Top |
| Applicable Materials | Butcher Paper, Kraft Paper, Wrapping Paper |
| Material | Steel Frame/Wood Dowels |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | A500-30 |
| Brand | Bulman Products |