Features:
- Includes rubber feet to protect surfaces or it can be mounted on a counter, under counter or on a wall (mounting hardware not included)
- Holds up to 9" diameter roll on a 3" core
- Finished in a light gray powder coat
- Ships assembled via UPS
Weights & Dimensions
| Width | 26 in |
| Depth | 6-1/2 in |
| Height | 8 in |
| Max Material Width | 24 in |
| Roll Diameter | Up to 10 in |
| Core Size | 3 in |
Product Details
| Type | Tabletop Dispenser |
| Color | Gray |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Wall or Table Top |
| Applicable Materials | Poly Coated Kraft, Tissue, VCI Paper, Mylar, Film, Foil, Cellophane/Poly |
| Material | Steel Frame/Metal Dowels |
| Package Quantity | 1 |
| Blade Type | Serrated |
| Manufacturers Part Number | A527-24 |
| Brand | Bulman Products |