Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB1638422

Global Industrial™ Poly Coated Kraft Paper, 50 lbs., 12"W x 600'L, 1 Roll

Product Description
The poly coated kraft paper protects products from water, oil, dust and grease. It is perfect for wrapping metal items. The paper has a 10# gloss poly coating on one side and is made of 50# virgin kraft paper.

PRICE
$59.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
59.95
Buy 2 units
57.95Save $2.00 (3%)
Buy 3+ units
55.95Save $4.00 (7%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 ft
Width12 in
Basis Weight50 lbs

Product Details

TypeRoll
MaterialPaper
Package Quantity1 roll
ColorBrown
Manufacturers Part NumberB1638422
BrandGlobal Industrial
RecyclableYes