- Excellent for wrapping boxes, layering or to fill void
- Made from a combination of recycled fibers and newsprint
- Bio-degradable
- 9" diameter roll
- 1200 feet per roll
- Weight Per Roll - 24 lbs.
Global Industrial
Model # :WBB3177787
Global Industrial Bogus Kraft Paper, 30 lbs., 24"W x 1200'L, Gray, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 |
| Width | 24 in |
| Basis Weight | 30 lbs |
Product Details
| Type | Bogus |
| Material | Newsprint Paper, Recycled Fibers |
| Package Quantity | 1 roll |
| Color | Gray |
| Manufacturers Part Number | B3177787 |
| Brand | Global Industrial |
| Recyclable | Yes |