Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122523

MPN #: 3162

Dynarex Krinkle Gauze Roll, Non-Sterile, 4-1/2"W x 4-1/10" Yards, 100 Pcs

Product Description
Gauze rolls and sponges with great absorption and softness for packing, prepping, cleansing and bandaging. Dynarex Krinkle Gauze Rolls are highly absorbent primary or secondary medical dressing providing cushioning support, while protecting sensitive wound areas.

Features:
  • Soft, highly absorbent primary or secondary dressing
  • Manufactured of pre-washed, fluff-dried woven gauze
  • Krinkle weave provides cushioning support and protection for sensitive wound areas
  • 6-ply construction
  • 3163 - Highly absorbent fluff-dried gauze with unique construction and diamond fold offers cushioning protection for the wound site; 12-ply construction


PRICE
$93.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width4-1/2 in
Size4.5" x 4.1 yards

Product Details

TypeKrinkle Gauze Roll
Storage Temperature Range59F - 86F
MaterialCrinkle Gauze
Package Quantity100
ColorWhite
BrandDynarex