Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122776

MPN #: 3369

Dynarex Advantage Gauze Sponge, Sterile, 4"L x 4"W, 12 Ply, 300 Pcs

Product Description
Sterile, economic, and can be used as a multi-purpose sponge in surgical procedures.
Dynarex Advantage Gauze Sponges are 100 percent woven cotton sponge that are sterile, highly absorbent and packaged in a peel down pouch for convenient aseptic handling.

Features:
  • Crafted from highly absorbent 100% cotton gauze
  • Folded edges minimize loose threads and lint
  • 100% cotton gauze (woven)
  • For a wide range of dressing, cleaning and prepping procedures
  • No exposed raw edges - cut edges folded in
  • Sponges provide maximum absorption
  • Our most competitive line of gauze sponges


PRICE
$57.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeGauze Sponge
Storage Temperature Range59F - 86F
MaterialWoven Gauze
SterileYes
Package Quantity300
ColorWhite
BrandDynarex