First Aid Only Conforming Gauze Non-Sterile, 4" x 4 Yd, 24/Box
|
Questions & Answers (0)
Product Description
When moderate compression is needed, use our gauze roll bandage. A uniform weave of cotton and polymer yarns gives the latex-free gauze sufficient stretch to conform to most areas. This bandage is durable and strong, while being soft and comfortable to wear, and the fast woven edges minimize lint and eliminate loose threads.
PRICE
$19.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4" x 4 Yd |
Product Details
| Closure | No |
| Type | Conforming Gauze |
| Material | Gauze |
| Package Quantity | 24 |
| Brand | First Aid Only |