Karp Inc. KRP-250FR Fire Rated Access Door for Walls - Paddle Handle, 24"Wx36"H, NKRPP3624PH
Write a Review
|
Questions & Answers (0)
Product Description
The KRP-250 is non-insulated and rated by Underwriters Laboratories for 1.5 hour "B" label in wall, and may be used in 2 hour fire rated wall assembly.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 26 in |
| Door Height | 36 in |
| Wall/Ceiling Opening | 24-3/8 X 36-3/8 in |
| Door Width | 24 in |
| Overall Frame Width | 38 in |
Product Details
| Lock Type | Paddle Handle |
| Material | Steel |
| Description | Fire Rated Access Door for Walls - Keyed Paddle Latch Prime |
| Number of Latches | 2 |
| Manufacturers Part Number | NKRPP3624PH |
| For Use With | Wall |
| Brand | Karp. |