Krud Kutter Ultra Power Specialty Adhesive Remover, 16 oz. Trigger Spray Bottle - 302815 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Krud Kutter Ultra Power Specialty Adhesive Remover, 16 oz. Trigger Spray Bottle, 6 Bottles - 302815
Ultra Power Remover is a safer alternative to acetone, paint thinners, and other traditional solvents. Removes Adhesive, Caulk, Foam, Mastic, Silicone, Roofing Tar & More. Quick release formula removes: Adhesive, Asphalt, Blacktop, Cable Jelly, Carbon Black, Caulk, Diesel Soot, Duct Tape, Foam, Fresh Oil-Based Paint, Liquid Nails®, Lubricants, Mastic, Oil & Grease, Road & Roofing Tar, Silicone Sealant, Water Seal & More. Features: Non-corrosive, Biodegradable.
Ultra Power Remover is a safer alternative to acetone, paint thinners, and other traditional solvents. Removes Adhesive, Caulk, Foam, Mastic, Silicone, Roofing Tar & More. Quick release formula removes: Adhesive, Asphalt, Blacktop, Cable Jelly, Carbon Black, Caulk, Diesel Soot, Duct Tape, Foam, Fresh Oil-Based Paint, Liquid Nails®, Lubricants, Mastic, Oil & Grease, Road & Roofing Tar, Silicone Sealant, Water Seal & More. Features: Non-corrosive, Biodegradable.
PRICE
$103.50 Sold in packages of 6 / $17.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Applicable Materials | Hard, Non-Porous Surfaces |
| Size Type | 16 oz. Trigger Spray Bottle |
| Helps Remove | Spray Paint, Permanent Marker, Crayon, Pen, Lipstick |
| Package Quantity | 6 Bottles |
| Description | Ultra Power Specialty Adhesive Remover |
| Manufacturers Part Number | 302815 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Krud Kutter |