Goo Gone Original Cleaner, 8 oz. Bottle - 2087
Write a Review
|
Questions & Answers (0)
Product Description
Say goodbye to gummy, greasy, gooey problems. Cleanser combines scientific technology with the power of citrus to defeat the toughest stains. Safely removes adhesives, gum, tar, crayon, scuff marks, wax and sap. Excellent for use on hard non-porous surfaces, as well as carpeting, upholstery, clothing and more.
PRICE
$8.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Color | Yellow |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Style | Liquid |
| Capacity | 8 oz |
| Scent | Citrus |
| Applicable Materials | Non-Porous Hard Surfaces, Walls, Carpet, Upholstery, Fabrics |
| Size Type | 8 oz. Bottle |
| Helps Remove | Stickers, Crayon, Candle Wax, Glue, Gum, Permanent Marker |
| Package Quantity | 1 Bottle |
| Description | Original Cleaner |
| Manufacturers Part Number | 2087 |
| Brand | Goo Gone |